Beli tester lan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aneng ANENG Tester Kabel Jaringan Internet Telepon NetworkDeskripsi:Dengan alat tester ini Anda dapat dengan mudah memeriksa hubungan arus pendek, dan rangkaian kabel yang benar pada kabel LAN atau kabel telepon. Tester ini dilengkapi dengan lampu LED yang mempermudah Anda melakukan proses pengecekanatribut:
- Dimensions (mm): 97x27x103.4
- Interface: RJ45 RJ11
- Battery Type: Baterai 9 V (Baterai Tidak Termasuk)
- Material: ABS Resin
- PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)atribut:
- Rated Voltage (V): 24 DC
- Size (mm): Ø40
- Tier: 3 Tiers
- GoldTool LAN Cable Solution Multi-Function TesterDeskripsi:-Check Coax, Cat.7,6 and 5e twisted cordnetwork and trouble.-Identifi es and locates the distance to anopen or a short in seconds.-Use TDR (time domain refl ect meter),Measure length and distance, fi nd thetrouble location.-Find the determined open circuit, shortcircuit, jumper, crossed and or split pairs.-Service line test and no external adaptor is required.-Determine continuity and wiring pattern.-Low Battery indication.Testing LAN Mode (Remote) :-Testing From MAIN RJ$% Connector to REMOTE RJ$% Terminator ConnectorTesting Coax Mode :-Testing From F Connector to REMOTE F Terminator ConnectorTEsting Length Mode :-Testing From MAIN RJ45 Connector to Open Cable on other endTesting LAN Mode (Loopback) :-Testing From MAIN RJ45 Connector to LOOPBACK RJ45 ConnectorAccessoriesF to BNC Adapter *2 pcs 9 Volt Battery *2 pcs, RJ45/RJ11 Adapter Belt Clip *1pcs, BAG *1pcsatribut:
- Button: (1) Lan. (2) Tel . (3) Coax . (4) Tone . (5) Length (6) Test (7) Power. (8) Button Up (9) Button Down. (10) Button Left (11) Button Right. (12) Memory (13) Setup
- Cable Length & Accuracy: Accuracy of the Length Measurement is +- 5% Length: 1-350 Meters (3-1200 feet)
- Cable Type: Shielded or Unshielded, CAT -5, CAT-6, CAT-7
- Connector Type: RJ45, RJ12 (RJ11) & F Connector
- Display LCD Module (mm): 64 x 33
- Environmental: Operating Temperature (0° to 50° C (32° to 122°F), Storage Temperature (-10° to 60° C (14° to 140°F), Humidity (10% to 90% Non-Condensing)
- Error Status: Open Circuit, Short Circuit, Cross Circuit And Split Pairs
- Input Proctection: Protection Against Excess Voltage, Transients Ringer Signal
- Measures Types: Measures Cable Length Via TDR Checks and Verifies Wire Map Generates Two Different Tracing Tones to Help Identify Users
- Minimum Cable Length For Testing of Split Pairs (m): 1 (2 Feet)
- Physical Dimension (LxWxH) (mm): 195x90x40
- Power Source (V): 9 Battery Detects a Low Battery Condition.
- Turns Off Automatically: Auto-Off In Any Mode And Low Power Consumption For Long Battery Life
- tp-link JeatStream Easy Smart Switchatribut:
- Certification: FCC, CE, RoHS
- System Requirements: Microsoft Windows for running Utility
- Transmission Method: Store and Forward
- JAKEMY LAN Cable Tester TestDeskripsi:Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
- ESCO LAN cable tester with remote unitDeskripsi:Disconnection: Yes/No/○ Identification of disconnected core wire/△ *Disconnection is identified on a pair-by-pair basis. Compatible cable length/300m Tone generator function: × *A separately sold probe (LAN-T256712) is required to detect the tone generator tone. The LEDs allow you to check the wiring status of the LAN cable (straight, cross, open, short, split) and the integrity of the pair wiring. The remote terminator is stored inside the main unit and can be removed if necessary, making it easy to check cables that have already been installed. Equipped with a battery level warning LED, you don't have to worry about the battery running out unexpectedly. It comes with a belt clip, which is very convenient when working on site.atribut:
- AS ONE Part Number: 65-9273-31
- Ideal Zoom Fishtape.W/Eyeletatribut:
- UNSPSC: 27113101
- GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan)Deskripsi:Quickly and easily checks for cablecontinuity, miswiring. Open.Short.straight-through or cross pinning whatever the cable was installed or NOT.atribut:
- Cable Length Max (m): ≥300
- Cable Type: RJ-45 : CAT-5, CAT-6, CAT-7, STP/FTP Shielded, UTP Unshielded
- Cable Type RJ-11/RJ-12: 6P6C, 6P4C, 6P2C
- Current Consumption (mA): Approx. 12
- Dimensions (HxWxD) (mm): 105x102x30
- Included: 9V Battery, Carrying Case
- Measuring Principle: lectrical Resistance
- Port Type: RJ45
- Power Supply (V): 9 Battery (6F22, 1604 or Equivalent)
- Working Conditions: 0 °C to +50 °C / 10% to 90% RH (Non-Condensing), -10 to +60 °C / 10% to 90% RH (non-condensing)
- UNI-T Cable Tester Network Detector LAN Tester (Penguji Kabel)atribut:
- Batteries: 1 Lithium-Ion battery required.
- Dimensions (inch): 3.94x1.57x7.87
- Sanwa Direct LAN cable testerDeskripsi:This LAN cable tester allows you to easily check the connections and breaks in LAN cables. You can easily check the wiring status of UTP/STP cables with RJ-45 connectors (EIA/TIA-568A/568B) and modular cables with RJ-11 connectors. You can check for cable continuity, breaks, incorrect wiring, and the presence or absence of grounding. The remote unit is detachable, making it easy to check the installed cables. It comes with a PoE checker function that can check Type A and Type B. You can easily determine this by simply connecting it. It comes with an LED light, making it convenient for working in dark places. It is small enough to fit in your chest pocket when carrying it around.atribut:
- Cable: [Length measurement/display] None
- Color: Black
- Dimensions, Width W x Depth D x Height H (mm): [Remode] 27.2 x 26.5 x 93.2 [Tester] 42 x 26.5 x 92.5
- Mass (g): [Remode] 41.5 [Tester] 63
- Measurement Functions: With LED light
- Measuring items: [Broken wire] Check for broken wires and identify broken core wires [Wiring] Determine whether the wire is straight or cross *, detailed wiring *, wiring errors * * The wiring status is determined by checking the lighting status of LEDs 1 to 8.
- Set Contents: 006P 9V battery x 1 (for testing), instruction manual, warranty card
- Suitable Battery: 9V battery
- Suitable Cable: UTP cable, STP cable, telephone cable
- Suitatible Connector: RJ-45 connector, RJ-11 connector
- Type of Display: LED
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- Hioki Lan Cable TesterDeskripsi:-A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)atribut:
- Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
- Compatible: Connecter RJ-45 plugs
- Dimensions (WxDxH) (mm): 85x33x130
- Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
- Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
- Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
- KRISBOW Alat Penguji Kabel LAN 2in1atribut:
- Voltage DC (V): 600 +/- 0.5%
- Current DC (mA): 200 +/- 1.5%
- Current AC (mA): 200 +/- 2.0%
- Dimensions (mm): 60x80x40
- Voltage (V AC): 600 +/- 1.2%
- Tenmars LAN Cable TesterDeskripsi:Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.atribut:
- Display: LED
- Connectors: RJ-45 (8P8C) input/output
- Power Source: 9V 006P battery
- Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
- Remote Terminators: Sequence number#1
- Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
- Dimension (LxWxH) (mm): 130x56x38
- Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
- NOYAFA Cable Tester MultipurposeDeskripsi:Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.atribut:
- Indicator: LCD 53x25mm with backlight
- Tone Frequency (Hz): 225
- Max. Working Current (mA): Less than 70
- Tone Mode: 2 Tone adjustable
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
- LED illumination: 2
- Max. Signal Voltage (V): 15
- Maximum Distance of Cable Map (km): 1
- Maximum Distance of Transmission (km): 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Voltage Protection (V): AC 60, DC 42
- GoldTool LAN Tester Termination KitDeskripsi:64-PIECE LAN Termination KitLAN Cable tester. Modular crimping tool for 8P8C/RJ-45, 6P6C/RJ-12 , 6P4C/RJ-11. Universal stripping tool.16 pcs super torque ratchet driver set - includes: Changeable shank ratchet drive.Adjustable impact punch down tool with 110 blade.7 pcs folding type hex wrench.10 pcs 8P8C/RJ45 modular plug.24 pcs corlor strain relief.atribut:
- Phillips Bit Shanks: #1, 2, 3
- Slotted Bit Shanks (mm): 4, 5, 6
- Sockets (mm): 4, 5, 6, 7,8, 9, 10, 11, 12, 13 (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 15/32, 1/2)
- Non Brand LAN Testeratribut:
- Application: STP / UTP twin twisted cable
- Display: M or FT
- Working Temperature (°C): -10 to 60
- Calibration Accuracy (%): 3 (0.5m or 1.5ft) (calibrating cable > 5m)
- Dimensions (mm): 180x80x40
- Power Supply: 4 AA batteires (NOT included)
- Scope (m): 1350 (31,200ft)
- Shipment Accuracy (%): 5 (0.5m or 1.5 ft) (AMP, AT&T Class 5 cable)
Daftar Harga tester lan Terbaru October 2026
| Aneng ANENG Tester Kabel Jaringan Internet Telepon Network | Rp56.900 |
| PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC) | Rp1.299.900 |
| GoldTool LAN Cable Solution Multi-Function Tester | Rp2.199.900 |
| tp-link JeatStream Easy Smart Switch | Rp839.900 |
| Kennedy Tool Box (Kotak Perkakas) | Rp689.900 |
| JAKEMY LAN Cable Tester Test | Rp169.900 |
| ESCO LAN cable tester with remote unit | Rp3.299.900 |
| Ideal Zoom Fishtape.W/Eyelet | Rp10.999.900 |
| GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan) | Rp319.900 |
| UNI-T Cable Tester Network Detector LAN Tester (Penguji Kabel) | Rp3.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/n1P103759829-4.jpg)


/gvP102136607-43.jpg)



/47P111226151-1.jpg)
/b3P112430399-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)